
- Snap Cap™ Gas Cylinder Lockout
- Red
Color | Red |
Height | 6 1/2 in |
Thread Type | Fine |
Thread - TPI or Pitch | 3 1/2 in - 11 |
Style | Low Pressure |
Weight | 0.0 LB |

Color | Red |
Height | 6 1/2 in |
Thread Type | Fine |
Thread - TPI or Pitch | 3 1/2 in - 11 |
Style | Low Pressure |
Weight | 0.0 LB |