
- Self Sticking Pipe Marker
- 1 1/8 in Wide
- 7 in Long
features
- Choose from more the 200 stock legends or customize your own
- Markers supplied on a coated backing material that makes handling and installation easy
includes
- (4) markers
Material | Vinyl |
Type | Marking |
Letter Height | 3/4 in |
Length | 7 in |
Color | Black Text, Yellow Background |
Weight | 0.0 LB |
