
- Glow-In-The-Dark Arrow Tape
- Green/Phosphorescent
Length | 5 yd |
Text Color | None |
Background Color | Green/Phosphorescent |
Material | Vinyl |
Type | General Purpose |
Sign Legend | None |
Style | Arrow |
Weight | 0.0 LB |

Length | 5 yd |
Text Color | None |
Background Color | Green/Phosphorescent |
Material | Vinyl |
Type | General Purpose |
Sign Legend | None |
Style | Arrow |
Weight | 0.0 LB |