
- Glow-In-The-Dark Arrow Tape
- Green/Phosphorescent
Background Color | Green/Phosphorescent |
Style | V Arrow |
Sign Legend | None |
Length | 5 yd |
Text Color | None |
Type | General Purpose |
Material | Vinyl |
Weight | 0.0 LB |

Background Color | Green/Phosphorescent |
Style | V Arrow |
Sign Legend | None |
Length | 5 yd |
Text Color | None |
Type | General Purpose |
Material | Vinyl |
Weight | 0.0 LB |