
- Brady Glo™ Exit Sign
- Green
Background Color | Green |
Sign Type | Single Sided |
Material | 0.035 in Steel, No-Toxic Plastic |
Sign Legend | Exit |
Length | 8 in |
Width | 15 in |
Text Color | Glow White |
Weight | 4.02 LB |

Background Color | Green |
Sign Type | Single Sided |
Material | 0.035 in Steel, No-Toxic Plastic |
Sign Legend | Exit |
Length | 8 in |
Width | 15 in |
Text Color | Glow White |
Weight | 4.02 LB |