
- Brady Glo™ Exit Sign
- Red
Width | 15 in |
Background Color | Red |
Sign Type | Single Sided |
Text Color | White |
Length | 8 in |
Material | 0.035 in Steel, No-Toxic Plastic |
Sign Legend | Exit |
Weight | 3.99 LB |

Width | 15 in |
Background Color | Red |
Sign Type | Single Sided |
Text Color | White |
Length | 8 in |
Material | 0.035 in Steel, No-Toxic Plastic |
Sign Legend | Exit |
Weight | 3.99 LB |