
- Snap Cap™ Gas Cylinder Lockout
- Red
Thread - TPI or Pitch | 3 1/8 in - 11 |
Height | 6 1/2 in |
Color | Red |
Style | High Pressure |
Thread Type | Fine |
Weight | 0.0 LB |

Thread - TPI or Pitch | 3 1/8 in - 11 |
Height | 6 1/2 in |
Color | Red |
Style | High Pressure |
Thread Type | Fine |
Weight | 0.0 LB |