
- Health & Safety Sign
- Depicted Text: Danger - No Smoking
Sign Type | Single Sided |
Sign Legend | No Smoking |
Sign Header | Danger |
Material | High Performance Polyester |
Length | 10 in |
Background Color | White/Red |
Text Color | Black/White |
Weight | 0.0 LB |

Sign Type | Single Sided |
Sign Legend | No Smoking |
Sign Header | Danger |
Material | High Performance Polyester |
Length | 10 in |
Background Color | White/Red |
Text Color | Black/White |
Weight | 0.0 LB |