
- Health & Safety Sign
- Depicted Text: Fire Extinguisher
Material | High Performance Polyester |
Sign Legend | FIRE EXTINGUISHER w/ DOWN ARROW |
Sign Type | Single Sided |
Length | 10 in |
Background Color | Red |
Text Color | White |
Weight | 0.0 LB |

Material | High Performance Polyester |
Sign Legend | FIRE EXTINGUISHER w/ DOWN ARROW |
Sign Type | Single Sided |
Length | 10 in |
Background Color | Red |
Text Color | White |
Weight | 0.0 LB |