
- Health & Safety Sign
- Depicted Text: Danger - High Voltage
Sign Legend | High Voltage |
Sign Header | Danger |
Sign Type | Single Sided |
Material | High Performance Polyester |
Text Color | Black/White |
Length | 7 in |
Background Color | White/Red |
Weight | 0.0 LB |
