
- Brady Glo™ Exit Sign
- White
Width | 15 in |
Text Color | Glow White |
Sign Legend | Exit |
Length | 8 in |
Material | 0.035 in Steel, No-Toxic Plastic |
Sign Type | Single Sided |
Background Color | White |
Weight | 4.04 LB |

Width | 15 in |
Text Color | Glow White |
Sign Legend | Exit |
Length | 8 in |
Material | 0.035 in Steel, No-Toxic Plastic |
Sign Type | Single Sided |
Background Color | White |
Weight | 4.04 LB |