
- BradyGlo™ Glow-In-The-Dark Safety Sign
- Glow Background, Red Text
Width | 10 in |
Material | Polyester |
Background Color | Glow White |
Length | 7 in |
Sign Legend | No Smoking |
Sign Type | Single Sided |
Text Color | Red |
Weight | 0.0 LB |

Width | 10 in |
Material | Polyester |
Background Color | Glow White |
Length | 7 in |
Sign Legend | No Smoking |
Sign Type | Single Sided |
Text Color | Red |
Weight | 0.0 LB |