
- Glow-In-The-Dark Tape
- Phosphorescent
Style | Solid |
Type | General Purpose |
Text Color | None |
Length | 5 yd |
Sign Legend | None |
Material | Vinyl |
Background Color | Phosphorescent |
Weight | 0.0 LB |

Style | Solid |
Type | General Purpose |
Text Color | None |
Length | 5 yd |
Sign Legend | None |
Material | Vinyl |
Background Color | Phosphorescent |
Weight | 0.0 LB |