
- Glow-In-The-Dark Tape
- Phosphorescent
Text Color | None |
Material | Vinyl |
Sign Legend | None |
Type | General Purpose |
Style | Solid |
Background Color | Phosphorescent |
Length | 5 yd |
Weight | 0.0 LB |

Text Color | None |
Material | Vinyl |
Sign Legend | None |
Type | General Purpose |
Style | Solid |
Background Color | Phosphorescent |
Length | 5 yd |
Weight | 0.0 LB |