
- Glow-In-The-Dark Tape
- Black/Phosphorescent
Sign Legend | None |
Type | General Purpose |
Background Color | Black/Phosphorescent |
Text Color | None |
Material | Vinyl |
Style | Stripes |
Length | 5 yd |
Weight | 0.0 LB |

Sign Legend | None |
Type | General Purpose |
Background Color | Black/Phosphorescent |
Text Color | None |
Material | Vinyl |
Style | Stripes |
Length | 5 yd |
Weight | 0.0 LB |