
- Chemical & Hazardous Material Sign
- White/Red/Black
Background Color | White/Red |
Material | Fiberglass |
Text Color | Red/White |
Sign Type | Single Sided |
Length | 10 in |
Width | 14 in |
Sign Legend | Explosives |
Sign Header | Danger |
Weight | 0.0 LB |

Background Color | White/Red |
Material | Fiberglass |
Text Color | Red/White |
Sign Type | Single Sided |
Length | 10 in |
Width | 14 in |
Sign Legend | Explosives |
Sign Header | Danger |
Weight | 0.0 LB |