
- Chemical & Hazardous Material Sign
- Red/White
Sign Legend | No Smoking No Open Flames |
Material | Fiberglass |
Sign Header | Oxygen |
Length | 10 in |
Background Color | Red/White |
Width | 14 in |
Text Color | White/Red |
Sign Type | Single Sided |
Weight | 0.0 LB |

Sign Legend | No Smoking No Open Flames |
Material | Fiberglass |
Sign Header | Oxygen |
Length | 10 in |
Background Color | Red/White |
Width | 14 in |
Text Color | White/Red |
Sign Type | Single Sided |
Weight | 0.0 LB |