
- Chemical & Hazardous Material Sign
- White/Red/Black
Text Color | Black/White |
Material | Fiberglass |
Sign Legend | Flammable Gas |
Width | 14 in |
Sign Header | Danger |
Background Color | White/Red |
Sign Type | Single Sided |
Length | 10 in |
Weight | 0.0 LB |

Text Color | Black/White |
Material | Fiberglass |
Sign Legend | Flammable Gas |
Width | 14 in |
Sign Header | Danger |
Background Color | White/Red |
Sign Type | Single Sided |
Length | 10 in |
Weight | 0.0 LB |