
- Health & Safety Sign
- Depicted Text: Danger - High Voltage
Sign Type | Single Sided |
Material | Premium Fiberglass |
Text Color | Black/Red |
Length | 7 in |
Background Color | White |
Sign Legend | High Voltage |
Sign Header | Danger |
Weight | 0.37 LB |

Sign Type | Single Sided |
Material | Premium Fiberglass |
Text Color | Black/Red |
Length | 7 in |
Background Color | White |
Sign Legend | High Voltage |
Sign Header | Danger |
Weight | 0.37 LB |