
- Chemical & Hazardous Material Sign
- Blue/White
Sign Legend | Full Cylinders |
Length | 10 in |
Sign Type | Single Sided |
Background Color | Blue |
Width | 14 in |
Text Color | White |
Material | Fiberglass |
Weight | 0.57 LB |

Sign Legend | Full Cylinders |
Length | 10 in |
Sign Type | Single Sided |
Background Color | Blue |
Width | 14 in |
Text Color | White |
Material | Fiberglass |
Weight | 0.57 LB |