
- Chemical & Hazardous Material Sign
- Blue/White
Sign Legend | Empty Cylinders |
Material | Fiberglass |
Sign Type | Single Sided |
Length | 10 in |
Background Color | Blue |
Width | 14 in |
Text Color | White |
Weight | 0.57 LB |

Sign Legend | Empty Cylinders |
Material | Fiberglass |
Sign Type | Single Sided |
Length | 10 in |
Background Color | Blue |
Width | 14 in |
Text Color | White |
Weight | 0.57 LB |