
- Chemical & Hazardous Material Sign
- White/Blue
Length | 10 in |
Width | 14 in |
Material | Fiberglass |
Background Color | White/Blue |
Sign Header | Notice |
Sign Legend | Chain All Cylinders Securely |
Sign Type | Single Sided |
Text Color | Black/White |
Weight | 0.0 LB |
