
- Health & Safety Sign
- Depicted Text: Fire Extinguisher
Sign Type | Single Sided |
Background Color | Red |
Material | Premium Fiberglass |
Text Color | White |
Length | 10 in |
Sign Legend | FIRE EXTINGUISHER w/ DOWN ARROW |
Weight | 0.48 LB |

Sign Type | Single Sided |
Background Color | Red |
Material | Premium Fiberglass |
Text Color | White |
Length | 10 in |
Sign Legend | FIRE EXTINGUISHER w/ DOWN ARROW |
Weight | 0.48 LB |