
- Labeled Lockout Hasp
- Combination
Material | 5052 Anodized Aluminum Alloy |
Length | 7 1/4 in |
Color | Combination |
Thickness Specification | 3/16 in |
Weight | 4.8 LB |

Material | 5052 Anodized Aluminum Alloy |
Length | 7 1/4 in |
Color | Combination |
Thickness Specification | 3/16 in |
Weight | 4.8 LB |