
- Labeled Lockout Hasp
- Blue
Color | Blue |
Material | 5052 Anodized Aluminum Alloy |
Length | 7 1/4 in |
Thickness Specification | 3/16 in |
Weight | 5.2 LB |

Color | Blue |
Material | 5052 Anodized Aluminum Alloy |
Length | 7 1/4 in |
Thickness Specification | 3/16 in |
Weight | 5.2 LB |