
- Labeled Lockout Hasp
- Silver
Length | 7 1/4 in |
Material | 5052 Anodized Aluminum Alloy |
Thickness Specification | 3/16 in |
Color | Silver |
Weight | 4.9 LB |

Length | 7 1/4 in |
Material | 5052 Anodized Aluminum Alloy |
Thickness Specification | 3/16 in |
Color | Silver |
Weight | 4.9 LB |