Skip to content Skip to navigation menu
Plug Lockouts

262-65675

Plug Lockouts
Item #101600239
  • Plug Lockout
  • Red
Plug Lockouts
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plug Lockout
  • Red
Material Polypropylene
Height 3 1/4 in
Length 7 in
Color Red
Weight 0.44 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison