
- Gate Valve Lockout
- Red
Color | Red |
Temp Range | -20.0 °F [Min], 300.0 °F [Max] |
Handle Size | 10 in [Min], 13 in [Max] |
Material | Non-Adherent Plastic |
Weight | 0.42 LB |

Color | Red |
Temp Range | -20.0 °F [Min], 300.0 °F [Max] |
Handle Size | 10 in [Min], 13 in [Max] |
Material | Non-Adherent Plastic |
Weight | 0.42 LB |