
- Gate Valve Lockout
- Red
Material | Non-Adherent Plastic |
Color | Red |
Handle Size | 2 1/2 in [Min], 5 in [Max] |
Temp Range | -20.0 °F [Min], 300.0 °F [Max] |
Weight | 0.42 LB |

Material | Non-Adherent Plastic |
Color | Red |
Handle Size | 2 1/2 in [Min], 5 in [Max] |
Temp Range | -20.0 °F [Min], 300.0 °F [Max] |
Weight | 0.42 LB |