
- Gate Valve Lockout
- Red
Color | Red |
Handle Size | 1 in [Min], 2 1/2 in [Max] |
Temp Range | -20.0 °F [Min], 300.0 °F [Max] |
Material | Non-Adherent Plastic |
Weight | 0.05 LB |

Color | Red |
Handle Size | 1 in [Min], 2 1/2 in [Max] |
Temp Range | -20.0 °F [Min], 300.0 °F [Max] |
Material | Non-Adherent Plastic |
Weight | 0.05 LB |