
- Flip-Style Placard
- Depicted Text: Blank, Flammable Gas 2, Non-Flammable 2, Oxygen 2
Material | Aluminum |
Background Color | Red/Green/Yellow |
Text Color | Black |
Sign Legend | Blank, Flammable Gas 2, Non-Flammable 2, Oxygen 2 |
Width | 10 3/4 in |
Length | 10 3/4 in |
Sign Type | Single Sided |
Weight | 0.0 LB |
