
- Gas Cylinder Lockout Label
- Green Background, White Text
Color | Green Background, White Text |
Depicted Text | Non-Flammable Gas |
Height | 3 in |
Material | Paper |
Weight | 0.0 LB |

Color | Green Background, White Text |
Depicted Text | Non-Flammable Gas |
Height | 3 in |
Material | Paper |
Weight | 0.0 LB |