
- Gas Cylinder Lockout Label
- White/Blue/Black
Material | Paper |
Color | White/Blue/Black |
Height | 3 in |
Depicted Text | Notice Cylinders Must Be Chained At All Times |
Weight | 1.0 LB |

Material | Paper |
Color | White/Blue/Black |
Height | 3 in |
Depicted Text | Notice Cylinders Must Be Chained At All Times |
Weight | 1.0 LB |