
- Gas Cylinder Lockout Label
- White/Red/Black
Depicted Text | Danger High Pressure |
Material | Paper |
Color | White/Red/Black |
Height | 3 in |
Weight | 0.0 LB |

Depicted Text | Danger High Pressure |
Material | Paper |
Color | White/Red/Black |
Height | 3 in |
Weight | 0.0 LB |