
- Warning Stripe & Check Tape
- 2" Wide
- 18 yd Long
features
- Meets OSHA specification 1910.144(a) for safety color codes for marking physical hazards
- Made of B-950 vinyl with permanent adhesive to hold on almost any clean, dry surface
- Colors are sealed beneath protective layer of abrasion resistant clear vinyl to stand up to your toughest indoor conditions
Type | Barricade Tape, Warning Stripe & Check |
Background Color | Black/Yellow |
Sign Legend | None |
Style | Safety |
Length | 18 yd |
Text Color | None |
Weight | 0.43 LB |
