
- Health & Safety Sign
- Depicted Text: Danger - High Voltage
Material | Premium Fiberglass |
Sign Type | Single Sided |
Sign Legend | High Voltage |
Sign Header | Danger |
Text Color | Black/White |
Background Color | White/Red |
Length | 10 in |
Weight | 0.24 LB |

Material | Premium Fiberglass |
Sign Type | Single Sided |
Sign Legend | High Voltage |
Sign Header | Danger |
Text Color | Black/White |
Background Color | White/Red |
Length | 10 in |
Weight | 0.24 LB |