
- Protective Wear Sign
- Yellow/Black
Sign Header | Caution |
Text Color | Black |
Sign Type | Single Sided |
Sign Legend | Ear And Eye Protection Area |
Length | 10 in |
Background Color | Yellow |
Material | Aluminum |
Weight | 0.0 LB |

Sign Header | Caution |
Text Color | Black |
Sign Type | Single Sided |
Sign Legend | Ear And Eye Protection Area |
Length | 10 in |
Background Color | Yellow |
Material | Aluminum |
Weight | 0.0 LB |