
- Ear Protection Sign
- White/Red/Black
Sign Legend | Do Not Enter Without Wearing Ear Protection |
Width | 14 in |
Sign Type | Single Sided |
Length | 10 in |
Background Color | White/Red |
Material | Aluminum |
Sign Header | Danger |
Text Color | Black/White |
Weight | 0.0 LB |
