
- BradyGlo™ High Performance Glow-In-The-Dark Exit Sign
- Glow Text, Yellow/Black
Sign Type | Single Sided |
Sign Legend | Exit |
Background Color | Black |
Text Color | Glow White |
Length | 8 in |
Width | 15 in |
Mounting | Bracket |
Material | 0.035 in Steel, Non-Toxic Plastic |
Weight | 0.0 LB |
