
- Brady Glo™ Exit Sign
- Black
Length | 8 in |
Background Color | Black |
Material | 0.035 in Steel, No-Toxic Plastic |
Sign Legend | Exit |
Text Color | Glow White |
Width | 15 in |
Sign Type | Single Sided |
Weight | 2.24 LB |

Length | 8 in |
Background Color | Black |
Material | 0.035 in Steel, No-Toxic Plastic |
Sign Legend | Exit |
Text Color | Glow White |
Width | 15 in |
Sign Type | Single Sided |
Weight | 2.24 LB |