
- Alert Sign
- Yellow/Black
Sign Legend | Eye Protection Required In This Area |
Text Color | Black |
Material | Plastic |
Sign Type | Single Sided |
Length | 7 in |
Sign Header | Caution |
Background Color | White/Yellow |
Width | 10 in |
Weight | 0.0 LB |

Sign Legend | Eye Protection Required In This Area |
Text Color | Black |
Material | Plastic |
Sign Type | Single Sided |
Length | 7 in |
Sign Header | Caution |
Background Color | White/Yellow |
Width | 10 in |
Weight | 0.0 LB |