
- Chemical & Hazardous Material Sign
- Blue/White
Width | 10 in |
Sign Type | Single Sided |
Length | 7 in |
Text Color | White |
Material | Plastic |
Background Color | Blue |
Sign Legend | Full Cylinders |
Weight | 0.0 LB |

Width | 10 in |
Sign Type | Single Sided |
Length | 7 in |
Text Color | White |
Material | Plastic |
Background Color | Blue |
Sign Legend | Full Cylinders |
Weight | 0.0 LB |