
- Chemical & Hazardous Material Sign
- Blue/White
Sign Type | Single Sided |
Sign Legend | Empty Cylinders |
Width | 10 in |
Background Color | Blue |
Length | 7 in |
Text Color | White |
Material | Plastic |
Weight | 0.17 LB |

Sign Type | Single Sided |
Sign Legend | Empty Cylinders |
Width | 10 in |
Background Color | Blue |
Length | 7 in |
Text Color | White |
Material | Plastic |
Weight | 0.17 LB |