
- Chemical & Hazardous Material Sign
- White/Red/Black
Sign Type | Single Sided |
Length | 7 in |
Background Color | White/Red |
Width | 10 in |
Sign Header | Danger |
Material | Plastic |
Sign Legend | Hydrogen |
Text Color | Black/White |
Weight | 0.0 LB |

Sign Type | Single Sided |
Length | 7 in |
Background Color | White/Red |
Width | 10 in |
Sign Header | Danger |
Material | Plastic |
Sign Legend | Hydrogen |
Text Color | Black/White |
Weight | 0.0 LB |