
- Chemical & Hazardous Material Sign
- Red/White
Sign Type | Single Sided |
Width | 10 in |
Text Color | White/Red |
Sign Legend | No Smoking No Open Flames |
Length | 7 in |
Material | Plastic |
Sign Header | Oxygen |
Background Color | Red/White |
Weight | 0.0 LB |

Sign Type | Single Sided |
Width | 10 in |
Text Color | White/Red |
Sign Legend | No Smoking No Open Flames |
Length | 7 in |
Material | Plastic |
Sign Header | Oxygen |
Background Color | Red/White |
Weight | 0.0 LB |