
- Chemical & Hazardous Material Sign
- White/Red/Black
Sign Legend | Compressed Gas |
Sign Header | Danger |
Background Color | White |
Length | 7 in |
Width | 10 in |
Material | Plastic |
Sign Type | Single Sided |
Text Color | Black/Red |
Weight | 0.0 LB |

Sign Legend | Compressed Gas |
Sign Header | Danger |
Background Color | White |
Length | 7 in |
Width | 10 in |
Material | Plastic |
Sign Type | Single Sided |
Text Color | Black/Red |
Weight | 0.0 LB |