
- Chemical & Hazardous Material Sign
- White/Red/Black
Sign Legend | Acetylene |
Background Color | White |
Text Color | Black/Red |
Material | Plastic |
Sign Header | Danger |
Sign Type | Single Sided |
Length | 7 in |
Width | 10 in |
Weight | 0.2 LB |

Sign Legend | Acetylene |
Background Color | White |
Text Color | Black/Red |
Material | Plastic |
Sign Header | Danger |
Sign Type | Single Sided |
Length | 7 in |
Width | 10 in |
Weight | 0.2 LB |