
- Pipe Marker-To-Go
- 3 in Wide
- 8 in Long
features
- Surface printed self-sticking for smooth, clean, dry pipe surfaces
Color | Green Background, White Text |
Length | 8 in |
Type | Marking |
Packing Type | Roll |
Material | Plastic |
Weight | 0.0 LB |

Color | Green Background, White Text |
Length | 8 in |
Type | Marking |
Packing Type | Roll |
Material | Plastic |
Weight | 0.0 LB |