
- Padlock Lable
- Legend Front, Do Not Remove This Lock, This Lock Belongs To, On the Back
- Black Lettering
- White Background.
Sign Type | Accident Prevention Tags - Stock - OSHA Standard - Lockout Tags |
Sign Legend | Do Not Remove This Lock This Lock Belongs To |
Material | Self-Adhesive Vinyl |
Sign Header | Danger |
Height | 3/4 in |
Background Color | White |
Text Color | Black |
Length | 5 in |
Weight | 0.0 LB |
