- 3" Buttweld Ferrule
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| I.D. | 2.87 in |
| Length | 1 1/8 in |
| Tube O.D. | 3 in |
| Material | 316L Stainless Steel |
| O.D. | 3 in |
| Weight | 0.32 LB |
-
3A Certification -
HACCP Friendly



